
SGT Battery Cable, 2 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
Mfr # 105C-2B133-32-0
Zoro # G711130246
product price:Â $3.59
/ea
Sold in multiples of 100 for $359.00
Key Features
Type
SGT
Color
Black
Number of Conductors
1
Conductor Material
Bare Copper
Overall Shielding Type
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105C-2B133-32-0
Zoro #
G711130246
UPC #
-
Country of Origin
United States
Dimensions
Gauge Size
2
Details
Type
SGT
Color
Black
Number of Conductors
1
Conductor Material
Bare Copper
Overall Shielding Type
Unshielded
Item
Battery Cable
Stranding
133
Conductor Type
Stranded
Insulation Material
PVC
Temperature
80 C
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.