SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
- Mfr # F060350900
- Zoro # G411129717
product price:Â
$
1.49
/ea
Sold in multiples of 250 for
$372.50
Key Features
Type
SGT
Color
Black
Conductor Material
Bare Copper
Temperature
105 C
Number of Conductors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F060350900
- Zoro #
- G411129717
- UPC #
- -
- Country of Origin
- United States
- Type
- SGT
- Color
- Black
- Conductor Material
- Bare Copper
- Temperature
- 105 C
- Number of Conductors
- 1
- Insulation Material
- PVC
- Item
- Battery Cable
- Stranding
- 133
- Overall Shielding Type
- Unshielded
- Conductor Type
- Stranded
Dimensions
- Gauge Size
- 6
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.