SGX Battery Cable, 4/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT

  • Mfr # SGX4/0B2109-1

  • Zoro # G011129407


product price:  $11.45
/ea
Sold in multiples of 100 for $1,145.00

Key Features

Type
SGX
Color
Red
Conductor Material
Bare Copper
Gauge Size
4/0
Temperature
125 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGX4/0B2109-1
Zoro #
G011129407
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
4/0

Details

Type
SGX
Color
Red
Conductor Material
Bare Copper
Temperature
125 C
Conductor Type
Stranded
Conductor Shielding Type
Unshielded
Stranding
2109
Voltage
60V
Insulation Material
XLPE
Item
Battery Cable
Overall Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.