
Sheathed Cable, 10 AWG Wire, 2 -Conductor, 50 ft L, Copper Conductor, PVC Insulation Orange
Mfr # 28829022
Zoro # G716238565
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Conductor Material
Copper
Temp. Rating
90°C
Insulation Material
PVC
Trade Designation
NM-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28829022
Zoro #
G716238565
UPC #
32886263132
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Details
Standards
UL Listed
Conductor Material
Copper
Temp. Rating
90°C
Insulation Material
PVC
Trade Designation
NM-B
Voltage
600 V
Jacket Material
PVC
Conductor Design
Solid
Description
WIRE BUILD 10/2NM WGX50 FT 30A Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.