This item is Discontinued.

Southwire Sheathed Cable, 14 AWG Wire, 3 Conductor, 1000 ft L, Copper Conductor, PVC Insulation 14/3NM-WGX1000FT

Sheathed Cable, 14 AWG Wire, 3 Conductor, 1000 ft L, Copper Conductor, PVC Insulation (Discontinued)

  • Mfr # 14/3NM-WGX1000FT
  • Zoro # G007372930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14/3NM-WGX1000FT
Zoro #
G007372930
UPC #
739373015082
Country of Origin
United States

Description

Annealed soft copper conductor cable, with a ground wire, primarily used in residential wiring as branch circuits for outlets, switches and other loads May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 deg C with ampacity limited to that for 60 deg C conductors as specified in the National Electrical Code 1 May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness Voltage rating for NMB cable is 600 V 3 conductors, 1000 ft spool Meets or exceeds UL Standard 83, UL Standard 719, Federal Specification AA59544 and requirements of the National Electrical Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.