SJEOOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Yellow, 5-15P, 100 ft
- Mfr # 1689SW0002
- Zoro # G408730650
product price:Â
$
252.99
/ea
Sold in multiples of 4 for
$1,011.96
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1689SW0002
- Zoro #
- G408730650
- UPC #
- 29892016890
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJEOOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- TPE
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Description
Polar/Solar Extension Cord, Type SJEOOW Heavy Duty, 15 A at 125 VAC, 100 ft Cord, 3 Conductors, 12 AWG Conductor, Copper, 0.595 in Outside Dia, TPE Insulation, TPE, NEMA 5-15 Receptacle, NEMA 5-15P Plug, -50 to 105 deg C, Yellow, 12-1/2 in H x 12-1/4 in W x 5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.