Zoro Homepage

SJEOOW Portable Cord, Copper, 3C, Black, Stranded

  • Mfr # 55039601

  • Zoro # G016262314


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Voltage
300 V
Conductor Design
Stranded
Conductor Size
12 AWG
Ampacity at Maximum Temperature
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55039601
Zoro #
G016262314
UPC #
032886040719
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.43 in

Details

Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Voltage
300 V
Conductor Design
Stranded
Ampacity at Maximum Temperature
20 A
Conductor Insulation Material
TPR
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
221 Degrees F
Special Features
Chemical Resistant, Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Item
Portable Cord
Trade Designation
SJEOOW
Operating Temperature - Minimum
-58 Degrees F
Location
Indoor, Outdoor
Conductor Material
Copper
Jacket Material
TPR
Conductor Insulation Color
Black, Green, White
Number of Conductors
3C
Number of Strands
65
Jacket Color
Black
Packaging
Reel
Series
SEOPRENE(R)

Description

Portable Cord, Number of Conductors 3, Trade Designation SJEOOW, Jacket Material TPR, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.