Shop SOUTHWIRE
See all product information
Create Account
SJEOW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Yellow, 5-15P, 25 ft
- Mfr # 1487
- Zoro # G807906298
product price:Â
$
41.65
/ea
Key Features
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1487
- Zoro #
- G807906298
- UPC #
- 29892014872
- Country of Origin
- United States
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJEOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Description
25', 143, SJEOWA, Yellow, Medium Duty, Polar Solar Contractor Grade, Outdoor, Extension Cord, 15A, 125V, Lighted Female Plug, Resistant To Oils Chemicals, Super Flexible Down To 67 Degrees Fahrenheit Up To 194 Degrees Fahrenheit, UL Listed, Meets OSHA Specifications, Superior Abrasion Resistance Verse SJTW Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.