
SJEOW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Yellow, 100 ft
Mfr # CO390234
Zoro # G011863004
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CO390234
Zoro #
G011863004
UPC #
758218917534
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.