SJTW Extension Cord, Yellow, 100 ft
- Mfr # 2885
- Zoro # G712814169
product price:Â
$
353.99
/pk of 2, $177.00/ea
Key Features
Trade Designation
SJTW
Jacket Color
Yellow
Power Indicator
Yes
Cord Length
100 ft
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2885
- Zoro #
- G712814169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Standards
- UL Listed
Description
WW 100' SJTW YLJKT Lighted End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.