SJTOW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 5-20R, Yellow, 5-20P, 50 ft
- Mfr # 26188802
- Zoro # G410442275
product price:Â
$
181.99
/ea
Sold in multiples of 2 for
$363.98
Free Shipping & Returns
Key Features
Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-20P
Receptacle Configuration
5-20R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26188802
- Zoro #
- G410442275
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-20P
- Receptacle Configuration
- 5-20R
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.