Zoro Homepage

SJTW 1 Outlet(s) 50 ft, Yellow, Vinyl

  • Mfr # 2887

  • Zoro # G304034791


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2887
Zoro #
G304034791
UPC #
78693028878
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Standards
UL Listed

Description

14/3 50' SJTW YELLOW JACKET EXTENSION CORD w/LIGHTED END. Yellow Jacket compound is more flexible and abrasion resistant at any temperature than standard vinyl compounds Three times as abrasion resistant as standard vinyl, making these cords the toughest on the jobsite . Powerlite indicator plug glows when the cord has power . Extra heavy, clear molded plugs are rugged, durable and oversized. Applications: Industrial and construction job site power. Industry Approvals: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.