Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTW 100 ft, Yellow

  • Mfr # 2806

  • Zoro # G904390457


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2806
Zoro #
G904390457
UPC #
-
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Max. Amps
15A
Standards
UL listed
Voltage
125 volt
Location
Indoor and outdoor

Description

Extension Cord,Lt End,100 ft.,10/3 SJTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.