
Shop SOUTHWIRE
See all product information
SJTW Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 3 Outlets, Yellow, Vinyl, 50 ft
Mfr # 4388SW8802
Zoro # G104261168
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4388SW8802
Zoro #
G104261168
UPC #
29892043889
Country of Origin
India
Dimensions
Wire Size
10 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Description
Designed for hard use. Three outlet, large cap and connector, thick, tough, flexible vinyl jacket. Molded connector is moisture resistant. 10/3 SJTW. 15 A/125 V/1875 W. Meets OSHA specifications, UL Listed for outdoor and indoor use. Boxed.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.