SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 5-15R, Green/Red, PVC, 5-15P, 100 ft

  • Mfr # 26490054
  • Zoro # G1430887
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26490054
Zoro #
G1430887
UPC #
029892026493
Country of Origin
United States
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Green/Red
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus
Temp. Rating
-40° to 140°F
Plug Style
Straight
Watts
1875W
Shape
Round
Special Features
Lighted Ends
Cord Shape
Round
Number of Outlet Boxes
0
Product Type
Extension Cord
Maximum Current
15 A
Temperature Rating
-40 Degrees to 140 Degrees F
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R
Maximum Watts
1,875 W
Cord Ending
Single Connector

Dimensions

Wire Size
10 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.59 in
Nominal Outside Diameter
0.59 in

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Lime Green/Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.59 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products