SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 3 Outlets, Yellow, 50 ft

  • Mfr # 4388SW8802

  • Zoro # G509114755


product price:  $182.99
/ea
Sold in multiples of 4 for $731.96
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4388SW8802
Zoro #
G509114755
UPC #
29892043889
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.