SJTW Extension Cord, 12 AWG, 12/3, 1 Outlets, Blue/Red/White, 50 ft

  • Mfr # 172-02548USA1

  • Zoro # G303902244


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
1
Jacket Color
Blue/Red/White
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172-02548USA1
Zoro #
G303902244
UPC #
029892051587
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Color
Blue/Red/White
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

12- 3 50' Sjtw Red- White and Blue Made In Usa Cord.
  • Lighted female ends let you know there is power.
  • Molded male and female ends are water resistant.
  • Blue stenciled stripe the length of the cord with "Made in the USA by CCI Proud to be American".
  • Conductor Size 1: 12/3 AWG.
  • Cable Marking: SJTW.
  • Length: 50'.
  • Color: Red/White/Blue.
  • Voltage: 125.00 V.
  • Amps: 15.00 A.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.