SJTW Extension Cord, 12 AWG, 12/3, 3 Outlets, Yellow, 25 ft

  • Mfr # 2883

  • Zoro # G808042933


product price: $64.79
/ea

Key Features

Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883
Zoro #
G808042933
UPC #
78693028830
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL listed

Description

Woods Products Yellow Jacket 2883 123 HeavyDuty 15Amp Premium SJTW Contractor Extension Cord with Lighted End 25Feet Heavy duty 25ft 3outlet allcopper wire extension cord recommended for use with heavy duty equipment and tools Highly visible bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites15 Amps, 125 Volts, 1875 Watts Lighted end shows power is on and cord is ready to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.