This item is Discontinued.

Southwire SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-15R, Red/White/Blue, Vinyl, 5-15P 2548SWUSA1

This item is Discontinued.

Southwire

SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-15R, Red/White/Blue, Vinyl, 5-15P (Discontinued)

Mfr # 2548SWUSA1
Zoro # G606429349
UPC # 29892051587
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2548SWUSA1
Zoro #
G606429349
UPC #
29892051587
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Red/White/Blue
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Heavy Duty 50' all copper wire extension cord recommended for use with heavy-duty equipment and tools. Extra Durable oversized clear molded plug prevent accidental bending or breaking and UL listed for your safety.


  • • Ideal for indoor and outdoor use suitable for jobsites, workshops, warehouses and more
  • • Displays striped red, white & blue patriotic color
  • • Rated for -40 degrees Fahrenheit to 140 degrees Fahrenheit
  • • Extra durable oversized clear molded plug prevents accidental bending or breaking
  • • Weather resistant jacket
  • • Lighted receptacle shows power is on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.