This item is Discontinued.

Southwire SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, 5-15R, Orange, Vinyl, 5-15P, 50 ft 819

This item is Discontinued.

Southwire

SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, 5-15R, Orange, Vinyl, 5-15P, 50 ft (Discontinued)

Mfr # 819
Zoro # G4306098
UPC # 78693008191
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
819
Zoro #
G4306098
UPC #
78693008191
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Orange
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
300V
Max. Amps
15A
Standards
UL Listed

Description

Multi-outlet extension cord *Provides additional outlets for power distribution *Heavy-duty strain relief protects electrical connections *Works with appliances and power tools Meets OSHA specifications


  • • Multi-outlet extension cord
  • • Provides additional outlets for power distribution
  • • Heavy-duty strain relief protects electrical connections
  • • Works with appliances and power tools
  • • Comes with 3 standard outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.