Shop SOUTHWIRE

SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Blue/Red/White, PVC, 5-15P, 100 ft

  • Mfr # 2549SWUSA1
  • Zoro # G1396264

product price: 
$
126.99
/ea
Sold in multiples of 4 for $507.96
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2549SWUSA1
Zoro #
G1396264
UPC #
029892051570
Country of Origin
United States
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Blue/Red/White
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus
Watts
1875W
Temp. Rating
-40° to 140°F
Plug Style
Straight
Shape
Round
Special Features
Lighted Ends
Features
Features & BenefitsEXTRA DURABLEMADE IN AMERICA: Display AMERICA'S COLORS on the jobsite with this patriotic striped contractor grade extension cordALL PURPOSE EXTENSION CORD rated for -40F to 140F (-40C to 60C) Indoor and Outdoor use, suitable for jobsites, workshops, warehouses, and moreWATER RESISTANT: Flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlightHEAVY DUTY 25 foot all-copper wire extension cord recommended for use with heavy duty equipment and toolsEXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety15 Amps, 125 Volts, 1875 Watts
Cord Shape
Round
Maximum Current
15 A
Product Type
Extension Cord
Temperature Rating
-40 Degrees to 140 Degrees F
Maximum Watts
1,875 W
Cord Ending
Single Connector
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R
Number of Outlet Boxes
0

Dimensions

Wire Size
12 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.44 in
Depth
100.0inch
Product Height
15.0inch
Product Width
10.0inch
Nominal Outside Diameter
0.44 in

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/Red/White, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.