SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Cool Pink, 25 ft

  • Mfr # 2577SW000A

  • Zoro # G909021271


product price:  $66.29
/ea
Sold in multiples of 12 for $795.48

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Cool Pink
Power Indicator
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2577SW000A
Zoro #
G909021271
UPC #
29892030650
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Cool Pink
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Jacket Material
vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.