Shop SOUTHWIRE

Cord Ext Twstlck 12/3X50Ft Yel

  • Mfr # 090288802

  • Zoro # G606870578


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Plug Configuration
NEMA L5-2
Receptacle Configuration
L5-2
Jacket Material
Vinyl
Jacket Color
YELLOW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090288802
Zoro #
G606870578
UPC #
29892090289
Country of Origin
Indonesia

Dimensions

Cord Length
50 ft

Details

Trade Designation
STW
Plug Configuration
NEMA L5-2
Receptacle Configuration
L5-2
Jacket Material
Vinyl
Jacket Color
YELLOW
Number of Conductors
3
Standards
UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.