SJTW Extension Cord, 14 AWG, 14/3, 1 Outlets, Yellow, Vinyl, 5-15P, 50 ft

  • Mfr # 2887

  • Zoro # G508730635


product price:  $66.49
/ea
Sold in multiples of 6 for $398.94

Key Features

Trade Designation
SJTW
Number of Outlets
1
Plug Configuration
5-15P
Jacket Material
Vinyl
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2887
Zoro #
G508730635
UPC #
786930288786
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Plug Configuration
5-15P
Jacket Material
Vinyl
Jacket Color
Yellow
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Power Indicator
Yes
Standards
UL listed

Description

Southwire Extension Cord, Heavy Duty Premium SJTW, 125 V, 15 A, 1625 W Electrical Rating, 50 ft Cord Length, 3 Conductors, 14 AWG Conductor, PVC Insulation, Vinyl Jacket, 1 Outlet, Straight Plug, NEMA 5-15 Plug Enclosure, -58 to 140 deg F, Yellow, 2-1/2 in W x 12 in H Dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.