SJTW Extension Cord Adapter, 12 AWG, 12/3, 3 Outlets, Yellow, 100 ft

  • Mfr # 2820

  • Zoro # G807712912


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820
Zoro #
G807712912
UPC #
78693028205
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord Adapter
Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Three outlet adapters with high gloss, extra durable, super flexible wire Solid molded power block head stands up to heat, cold and rough use 15 A125 V insulated wire Meets OSHA standards, UL listed Yellow Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.