Zoro Homepage

SJTW GFCI Extension Cord, 3 Outlets, 2 ft

  • Mfr # 172-14880023-6

  • Zoro # G810669937


product price: $67.49
/ea

Key Features

Trade Designation
SJTW
Number of Outlets
3
Cord Length
2 ft
Voltage
120V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-14880023-6
Zoro #
G810669937
UPC #
29892028329
Country of Origin
Honduras

Dimensions

Cord Length
2 ft

Details

Item
GFCI Extension Cord
Trade Designation
SJTW
Number of Outlets
3
Voltage
120V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.