Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTW; Inline GFCI GFCI Extension Cord, 12 AWG, 12/3, 3 Outlets, Yellow, 2 ft

  • Mfr # 2816

  • Zoro # G813763533


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW; Inline GFCI
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2816
Zoro #
G813763533
UPC #
78693028168
Country of Origin
Honduras

Dimensions

Wire Size
12 AWG
Cord Length
2 ft

Details

Item
GFCI Extension Cord
Trade Designation
SJTW; Inline GFCI
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Plug Configuration
5-15P

Description

GFI protected 2 ft 12/3 SJTW power block cord with in-line GFCI, converts 1 outlet into 3 GFCI protected outlets. Light indicates when the power is on. 15 A/120 V/1800 W. Meets OSHA specifications. UL listed. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.