Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOOW Portable Cord, Copper, 3C, Black, Stranded

  • Mfr # 55809702

  • Zoro # G216262312


product price: $2,373.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Conductor Design
Stranded
Jacket Color
Black
Voltage
600 V
Number of Conductors
3C
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809702
Zoro #
G216262312
UPC #
032886081385
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.67 in
Conductor Size
10 AWG
Overall Length
1,000 ft

Details

Item
Portable Cord
Conductor Design
Stranded
Jacket Color
Black
Voltage
600 V
Number of Conductors
3C
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
SOOW
Packaging
Reel
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
25 A
Conductor Insulation Color
Black, Green, White
Jacket Material
CPE
Conductor Material
Copper
Number of Ground Conductors
0
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Number of Strands
104
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Series
ROYAL(R)

Description

PortableCord,3Cond,10AWG,Black,1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.