SOOW Portable Cord, Copper, 4C, Black, Stranded
Mfr # 55809002
Zoro # G116262320
product price: $8,321.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Number of Ground Conductors
0
Conductor Material
Copper
Jacket Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Series
ROYAL(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55809002
Zoro #
G116262320
UPC #
032886081163
Country of Origin
Germany
Dimensions
Conductor Size
4 AWG
Nominal Outside Diameter
0.95 in
Overall Length
1,000 ft
Details
Number of Ground Conductors
0
Conductor Material
Copper
Jacket Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Series
ROYAL(R)
Number of Strands
133
Conductor Design
Stranded
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Jacket Material
CPE
Number of Conductors
4C
Trade Designation
SOOW
Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
48 A
Item
Portable Cord
Location
Outdoor
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Conductor Insulation Material
EPDM
Voltage
600 V
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.