Zoro Homepage

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809105

  • Zoro # G716262317


product price: $2,628.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Nominal Outside Diameter
0.8 in
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809105
Zoro #
G716262317
UPC #
032886081217
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.8 in
Conductor Size
6 AWG
Overall Length
500 ft
Wire Size
6 AWG

Details

Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Number of Conductors
4C
Voltage
600 V
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
EPDM
Jacket Material
CPE
Conductor Material
Copper
Item
Portable Cord
Packaging
Reel
Number of Ground Conductors
0
Ampacity at Maximum Temperature
36 A
Trade Designation
SOOW
Jacket Color
Black
Conductor Design
Stranded
Location
Outdoor
Series
ROYAL(R)
Number of Strands
133
Temp. Rating
90°C
Insulation Material
EPDM

Description

PortableCord,4Cond,6AWG,Black,500ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.