Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809143

  • Zoro # G216262329


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
133
Ampacity at Maximum Temperature
36 A
Conductor Insulation Color
Black, Green, Red, White
Number of Conductors
4C
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809143
Zoro #
G216262329
UPC #
032886860638
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.8 in
Overall Length
100 ft
Conductor Size
6 AWG
Wire Size
6 AWG

Details

Number of Strands
133
Ampacity at Maximum Temperature
36 A
Conductor Insulation Color
Black, Green, Red, White
Number of Conductors
4C
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Voltage
600 V
Packaging
Reel
Series
ROYAL(R)
Number of Ground Conductors
0
Location
Outdoor
Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
SOOW
Jacket Color
Black
Item
Portable Cord
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Stranded
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Jacket Material
CPE
Conductor Material
Copper
Temp. Rating
90°C

Description

PortableCord,4Cond,6AWG,Black,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.