Zoro Homepage

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809302

  • Zoro # G416262341


product price: $3,856.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Voltage
600 V
Overall Length
1,000 ft
Conductor Insulation Material
EPDM
Nominal Outside Diameter
0.71 in
Packaging
Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809302
Zoro #
G416262341
UPC #
032886081262
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Nominal Outside Diameter
0.71 in
Conductor Size
8 AWG

Details

Voltage
600 V
Conductor Insulation Material
EPDM
Packaging
Reel
Conductor Insulation Color
Black, Green, Red, White
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Jacket Material
CPE
Jacket Color
Black
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Series
ROYAL(R)
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Conductor Design
Stranded
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Number of Strands
133
Ampacity at Maximum Temperature
28 A
Trade Designation
SOOW
Item
Portable Cord
Number of Conductors
4C
Location
Outdoor

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.