Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809305

  • Zoro # G916262315


product price: $1,928.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Ground Conductors
0
Series
ROYAL(R)
Voltage
600 V
Conductor Design
Stranded
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809305
Zoro #
G916262315
UPC #
032886081279
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
8 AWG
Nominal Outside Diameter
0.71 in

Details

Number of Ground Conductors
0
Series
ROYAL(R)
Voltage
600 V
Conductor Design
Stranded
Item
Portable Cord
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Conductor Insulation Color
Black, Green, Red, White
Jacket Material
CPE
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Number of Strands
133
Jacket Color
Black
Conductor Insulation Material
EPDM
Conductor Material
Copper
Ampacity at Maximum Temperature
28 A
Location
Outdoor
Packaging
Reel
Trade Designation
SOOW
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
4C
Temperature Rating - Maximum Dry
194 Degrees F
Temp. Rating
90°C
Insulation Material
EPDM

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.