Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809343

  • Zoro # G216262336


product price: $350.90
/ea
Free Shipping & Returns

Key Features

Ampacity at Maximum Temperature
28 A
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Packaging
Reel
Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809343
Zoro #
G216262336
UPC #
032886860652
Country of Origin
United States

Dimensions

Overall Length
100 ft
Nominal Outside Diameter
0.71 in
Conductor Size
8 AWG

Details

Ampacity at Maximum Temperature
28 A
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Packaging
Reel
Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
133
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Jacket Color
Black
Voltage
600 V
Conductor Insulation Material
EPDM
Number of Conductors
4C
Jacket Material
CPE
Trade Designation
SOOW
Location
Outdoor
Series
ROYAL(R)
Item
Portable Cord
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Number of Ground Conductors
0
Conductor Insulation Color
Black, Green, Red, White
Temp. Rating
90°C

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.