Zoro Homepage

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809502

  • Zoro # G716262324


product price: $2,244.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Jacket Color
Black
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Number of Strands
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809502
Zoro #
G716262324
UPC #
032886081323
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.65 in
Wire Size
12 AWG

Description

PortableCord,4Cond,12AWG,Black,1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.