Zoro Homepage

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809602

  • Zoro # G616262318


product price: $2,688.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Conductor Insulation Color
Black, Green, Red, White
Jacket Color
Black
Operating Temperature - Minimum
-40 Degrees F
Conductor Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809602
Zoro #
G616262318
UPC #
032886081354
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.72 in
Wire Size
10 AWG

Details

Item
Portable Cord
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Conductor Insulation Color
Black, Green, Red, White
Jacket Color
Black
Operating Temperature - Minimum
-40 Degrees F
Series
ROYAL(R)
Conductor Material
Copper
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Stranded
Ampacity at Maximum Temperature
20 A
Packaging
Reel
Jacket Material
CPE
Trade Designation
SOOW
Number of Strands
104
Conductor Insulation Material
EPDM
Number of Conductors
4C
Voltage
600 V
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Temp. Rating
90°C

Description

PortableCord,4Cond,10AWG,Black,1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.