
Non-Metallic Underground Feeder Cable, UF-B, 14 AWG, 2C with Ground C, Gray, Nylon, Solid, 600V AC
Mfr # 13054255
Zoro # G402608436
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13054255
Zoro #
G402608436
UPC #
32886166006
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
13 ft
Nom. Width (Mils)
423mils
Insulation Thickness (Mils)
15mils
Nom. Height (Mils)
168mils
Jacket Thickness (Mils)
32mils
Details
Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Gray
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
ASTM - B3 and B-8; UL Standard 83; UL Standard 493; Federal Specification A-A-59544; National Electrical Code, NFPA 70, 2011 Edition; RoHS/REACH
Stranding
1
Applications
Construction
Description
UF-B UNDERGROUND FEEDER CABLE, 14/2 AWG, 250 FT APPLICATIONS SOUTHWIRE TYPE UF-B CABLE IS GENERALLY USED AS FEEDER TO OUTSIDE POST LAMPS, PUMPS, AND OTHER LOADS OR APPARATUS FED FROM A DISTRIBUTION POINT IN AN EXISTING BUILDING AS SPECIFIED IN THE 2008 NATIONAL ELECTRICAL CODE. UF-B CABLE MAY BE USED UNDERGROUND, INCLUDING DIRECT BURIAL. MULTIPLE CONDUCTOR UF-B CABLE MAY BE USED FOR INTERIOR BRANCH CIRCUIT WIRING IN RESIDENTIAL OR AGRICULTURAL BUILDINGS AT CONDUCTOR TEMPERATURES NOT TO EXCEED 90°C (WITH AMPACITY LIMITED TO THAT FOR 60°C CONDUCTORS) AS SPECIFIED BY THE NATIONAL ELECTRICAL CODE. UF-B CAN BE USED IN APPLICATIONS PERMITTED FOR NMC IN SECTION 334.10(B) OF THE NATIONAL ELECTRICAL CODE. VOLTAGE RATING FOR UF-B CABLE IS 600 VOLTS. SPECIFICATIONS SOUTHWIRE TYPE UF-B CABLE MEETS OR EXCEEDS UL STANDARD 83, UL STANDARD 493, FEDERAL SPECIFICATION A-A-59544, AND REQUIREMENTS OF THE NATIONAL ELECTRICAL CODE. CONSTRUCTION SOUTHWIRE TYPE UF-B CABLE IS MANUFACTURED AS A 2 CONDUCTOR CABLE WITH A GROUND WIRE. COPPER CONDUCTORS ARE ANNEALED (SOFT) COPPER, SOLID OR COMPRESSED STRANDED. PHASE CONDUCTORS ARE POLYVINYL CHLORIDE (PVC) INSULATED, NYLON JACKETED, COLOR CODED FOR IDENTIFICATION PURPOSES. JACKETED WITH SUNLIGHT, MOISTURE AND FUNGUS RESISTANT GRAY PVC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.