This item is Discontinued.

This item is Discontinued.
Southwire 6000 Lumen LED Rechargeable Work Light (Discontinued)
Mfr #
AL60RSW
Zoro #
G8284449
UPC # 32886706752
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL60RSW
Zoro #
G8284449
UPC #
32886706752
Country of Origin
China
Dimensions
Width
8.39"
Length
7.64"
Details
Fixture Voltage
120 VAC
Lumens
6000
Material
Aluminum, plastic
Description
Southwire 6000 Lumen LED Rechargeable Work Light
- •IP67 and drop-tested for safe use and durability
- •Provides up to 6 hours of run time without dimming
- •Designed with impact-resistant housing for long-term protection
- •Has a USB power outlet to charge your devices anywhere
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.