SPT-3 Extension Cord, 12 AWG, 12/3, 6-20R, Gray, 6-20P, 9 ft

  • Mfr # 3537

  • Zoro # G507906260


product price: $29.79
/ea
Sold in multiples of 2 for $59.58

Key Features

Trade Designation
SPT-3
Plug Configuration
6-20P
Receptacle Configuration
6-20R
Jacket Color
Gray
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3537
Zoro #
G507906260
UPC #
29892035372
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Trade Designation
SPT-3
Plug Configuration
6-20P
Receptacle Configuration
6-20R
Jacket Color
Gray
Gauge/Conductor
12/3
Number of Conductors
3
Standards
UL Listed

Description

9', 123 SPT3, 20A, 250V, Grey, Flat Extension Cord, With Angle Cap, For Major Appliances General Purpose, NEMA 620, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.