
Square Steel Box Cover, 10PK
Mfr # 52C6B-UPC
Zoro # G815832930
product price: $1.79
/pk 10, $0.18/eaSold in multiples of 5 for $8.95
Key Features
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52C6B-UPC
Zoro #
G815832930
UPC #
32886302237
Country of Origin
China
Details
Lid Style
Cover Cap
Description
Height: *Material: Steel *Number of Gangs: *Packaging Type: *Product Type: Box Cover *Shape: Square *Sub Brand: *UL Listed: *Brand Name: Southwire *Width: *Capacity: *Color: *Depth: *Application: *Diameter:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.