Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Strut Washer For 3/4" Bolt Size, 2" outside diameter, 100 Pak

  • Mfr # SW-2-3/4

  • Zoro # G409132897


product price: $2.39
/ea
Sold in multiples of 100 for $239.00

Key Features

Material
Zinc Plated Steel
Bolt Size (In.)
3/4 in
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-2-3/4
Zoro #
G409132897
UPC #
-
Country of Origin
China

Dimensions

Bolt Size (In.)
3/4 in
Outside Dia.
2 in

Details

Material
Zinc Plated Steel

Description

  • Zinc plated 2in outside diameter square strut washers for 3/4in bolt size are used to secure strut fittings and channel with nuts
  • Zinc plated 2in outside diameter square strut washers for 3/4in bolt size are used to secure strut fittings and channel with nuts
  • 2 in.; 3/4 in. bolt size
  • Prevent corrosion and rust when used in damp locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.