Zoro Homepage

Stainless Steel Bridle Ring 2" Loop 1/4-20 Thread 316SS, 100 Pak

  • Mfr # BR-200-SS

  • Zoro # G009132433


product price: $16.29
/ea
Sold in multiples of 100 for $1,629.00

Key Features

Size
2 in
Material
316 Stainless Steel
Standards
UL, CUL
Cat 5E Cable Capacity
73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-200-SS
Zoro #
G009132433
UPC #
-
Country of Origin
China

Dimensions

Size
2 in

Details

Material
316 Stainless Steel
Standards
UL, CUL
Cat 5E Cable Capacity
73

Description

  • For use in corrosive environments
  • For use in corrosive environments
  • 316 Stainless Steel
  • UL, CUL, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.