Zoro Homepage

Stand Off Bracket, NOVAL Accessory, Steel

  • Mfr # SOB-1

  • Zoro # G209132370


product price: $76.79
/ea
Sold in multiples of 10 for $767.90
Free Shipping & Returns

Key Features

Material
Steel
Length
10.55 in
Width
10.7 in
Conduit Size (In.)
2 in. to 6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOB-1
Zoro #
G209132370
UPC #
785592410344
Country of Origin
China

Dimensions

Length
10.55 in
Width
10.7 in
Conduit Size (In.)
2 in. to 6 in.

Details

Item
Stand Off Bracket
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.