Zoro Homepage

Stationary Hanger, Powder Coated Galvanized Steel, Square Box Type

  • Mfr # 52C75-WH

  • Zoro # G609132024


product price: $14.25
/ea
Sold in multiples of 25 for $356.25

Key Features

Material
Powder Coated Galvanized Steel
Box Type
Square
Conduit Size (In.)
3/4"
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52C75-WH
Zoro #
G609132024
UPC #
785592115980
Country of Origin
China

Dimensions

Conduit Size (In.)
3/4"
Width
4 in
Length
4 in

Details

Item
Stationary Hanger
Material
Powder Coated Galvanized Steel
Box Type
Square
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.