Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V

  • Mfr # 5984

  • Zoro # G9274468


product price: $12.75
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Housing Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5984
Zoro #
G9274468
UPC #
32664340901
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Housing Color
Yellow

Description

Coleman Cable Replacement Plugs, Type: Nema 5-15P, Amps 15, Voltage 125 VAC, Color: Yellow, Style: Vinyl Male Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.