Zoro Homepage

Straight Blade Receptacle, 15 A, 125V AC, White

  • Mfr # 50050

  • Zoro # G504057422


product price: $62.25
/ea

Key Features

Receptacle Type
Single
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Special Features
On/Off Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50050
Zoro #
G504057422
UPC #
78693500503
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Special Features
On/Off Switch
Mounting Type - Plugs and Receptacles
Wall Mountable
Type - Plugs and Receptacles
AC Power

Description

WiOn Indoor Wi-Fi Outlet. Turn on or off your lights or electronics with your Smartphone or tablet from anywhere. Connect up to 12 Wi-Fi outlets to your smart device. Program devices to turn on or shut off at specific times, with to-the-minute accuracy, and programmable for weekdays, weekends, or every day; up to 12 on/off settings per day. Unique timer functions like, Sun Tracker Technology, can turn on or off at sunset or sunrise, countdown mode, can turn off after selected time, or random settings, can turn lights on and off periodically to give your home a lived in look. Manual override allows you to take immediate, standard control. Compatible with CFL and LED lighting. Automates lamps and holiday lighting, giving your home that lived in look.

Features
  • Type - Indoor WiFi Outlet.
  • Color - White.
  • 125Vac 60Hz.
  • 15A Resistive.
  • 1000W Tungsten.
  • 0.5HP.
  • 500VA Electronic Ballas.
  • 120V ac 60Hz.
  • 8.3A Ballast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.