Zoro Homepage

String Light, LED Lamp, 39 W Fixture, 120 VAC

  • Mfr # 7164SW

  • Zoro # G816381253


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7164SW
Zoro #
G816381253
UPC #
29892071646
Country of Origin
China

Description

Southwire string light 120 VAC, 39 W fixture, LED lamp, 7.9 W lamp, 50,000 hr average life, 5,000 K color temperature, >75 cri, 4,000 lumens, 50 ft 14/3 SJTW cord, IP65 enclosure, plastic housing material. Southwire LED string light is the perfect LED solution for any jobsite application. Available in 50 ft and 100 ft lengths, this light features LEDs on the top and bottom of the module giving full jobsite coverage. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 10 strings of the 100 ft model and 20 strings of the model 50 ft for longer lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.