STW Extension Cord, 10 AWG, 10/4, 1 Outlets, L14-30R, Black, TPE, L14-30P, 25 ft
- Mfr # 65038801
- Zoro # G608730658
product price:Â
$
146.99
/ea
Sold in multiples of 2 for
$293.98
Free Shipping & Returns
Key Features
Trade Designation
STW
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Jacket Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65038801
- Zoro #
- G608730658
- UPC #
- 32886700798
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- STW
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- L14-30R
- Jacket Material
- TPE
- Jacket Color
- Black
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Max. Amps
- 30 A
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Description
Southwire Extension Cord, 25 ft Cord Length, NEMA L14-30 Plug, 10/4 AWG STW Gauge/Conductor, Stranded Junior Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.