Shop SOUTHWIRE

STW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Orange, PVC, 5-15P, 50 ft

  • Mfr # 2558SW0003
  • Zoro # G1407358

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2558SW0003
Zoro #
G1407358
UPC #
029892025588
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft
Nominal Outside Dia.
0.61 in
Nominal Outside Diameter
0.61 in

Details

Item
Extension Cord
Trade Designation
STW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL
Plug Style
Straight
Watts
1875W
Shape
Round
Temp. Rating
-40° to 140°F
Maximum Current
15 A
Number of Outlet Boxes
0
NEMA Plug Configuration
5-15P
Maximum Watts
1,875 W
Temperature Rating
-40 Degrees to 140 Degrees F
Cord Shape
Round
NEMA Receptacle Configuration
5-15R
Cord Ending
Single Connector
Product Type
Extension Cord

Description

Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.61 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.