This item is Discontinued.

Southwire STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT F061641218

This item is Discontinued.

Southwire

STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (Discontinued)

Mfr # F061641218
Zoro # G811130214
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F061641218
Zoro #
G811130214
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
6

Details

Color
Red
Type
STX
Insulation Material
XLPE
Voltage
60V
Number of Conductors
1
Temperature
125 C
Overall Shielding Type
Unshielded
Conductor Shielding Type
Unshielded
Item
Battery Cable
Stranding
78
Conductor Material
Bare Copper
Conductor Type
Stranded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.